Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONCEPT with Additional Quarter-Turn Latches, Type 4X, 30.00x36.00x8.0

  • Mfr # CSD30368SS6R

  • Zoro # G6847795


product price: $4,502.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP3630G, CP3630
Height
30 in
Features
Dust-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD30368SS6R
Zoro #
G6847795
UPC #
783510345921
Country of Origin
United States

Dimensions

Height
30 in
Width
36 in
Depth
8 in
Size
30 in x 36 in x 8 in
Body Thickness
14 ga / 1.98 mm
Panel Size
34.20 x 28.20 in / 869 x 716 mm
Door Thickness
14 ga / 1.98 mm

Details

Item
CONCEPT with Additional Quarter-Turn Lat
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP3630G, CP3630
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12, 3R
Gauge
Body: 14 ga, Door: 14 ga
Color
Unpainted
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File Number E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Type
Quarter-turn
Series
Concept
Weight
79.70 lb
Mounting
28.50 x 34.50 in / 724 x 876 mm
Protection Rating
NEMA Type 12; NEMA Type 4X; NEMA Type 13; NEMA Type 3R; IP66
Panel
CP3630
Latch Quantity
4
Conductive Panel
CP3630G

Description

CONCEPT with Additional Quarter-Turn Lat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.