Zoro Homepage

CONCEPT with Additional Quarter-Turn Latches, Type 4X, 30.00x36.00x8.0

  • Mfr # CSD30368SSR

  • Zoro # G6847418


product price: $3,088.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP3630G, CP3630
Width
36 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD30368SSR
Zoro #
G6847418
UPC #
783510344580
Country of Origin
United States

Dimensions

Width
36 in
Depth
8 in
Height
30 in
Size
30 in x 36 in x 8 in
Body Thickness
14 ga / 1.98 mm
Door Thickness
14 ga / 1.98 mm
Panel Size
34.20 x 28.20 in / 869 x 716 mm

Description

CONCEPT with Additional Quarter-Turn Lat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.