Zoro Homepage

CONCEPT with Additional Quarter-Turn Latches, Type 4X, 42.00x36.00x16.

  • Mfr # CSD423616SS6R

  • Zoro # G6847829


product price: $7,734.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP4236G, CP4236
Application
Indoor
Gauge
Body: 14 ga, Door: 14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD423616SS6R
Zoro #
G6847829
UPC #
783510345945
Country of Origin
United States

Dimensions

Size
42 in x 36 in x 16 in
Height
42 in
Depth
16 in
Width
36 in
Panel Size
40.20 x 34.20 in / 1021 x 869 mm
Door Thickness
14 ga / 1.98 mm
Body Thickness
14 ga / 1.98 mm

Description

CONCEPT with Additional Quarter-Turn Lat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.