Zoro Homepage

CONCEPT with Additional Quarter-Turn Latches, Type 4X, 72.00x30.00x16.

  • Mfr # CSD723016SS6R

  • Zoro # G6847777


product price: $10,444.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP7230G, CP7230
Width
30 in
Size
72 in x 30 in x 16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD723016SS6R
Zoro #
G6847777
UPC #
783510345914
Country of Origin
United States

Dimensions

Width
30 in
Size
72 in x 30 in x 16 in
Height
72 in
Depth
16 in
Thickness
14 ga / 2 mm
Panel Size
70.20 x 28.20 in / 1783 x 716 mm

Details

Item
CONCEPT with Additional Quarter-Turn Lat
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number CP7230G, CP7230
Gauge
14 ga
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
12, 3R
Features
Dust-Resistant
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File Number E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Type
Quarter-turn
Weight
177 lb
Series
Concept
Conductive Panel
CP7230G
Panel
CP7230
Latch Quantity
4
Mounting
70.50 x 28.50 in / 1791 x 724 mm
Protection Rating
NEMA Type 12; NEMA Type 4X; NEMA Type 13; NEMA Type 3R; IP66

Description

CONCEPT with Additional Quarter-Turn Lat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.