Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Hole Seal, 1.68 In Hole, SS

  • Mfr # AS125SS

  • Zoro # G8752624


product price: $58.30
/ea

Key Features

Length
2.20 inch
Finish
Polished
Width
2.20 inch
Height
0.70 inch
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS125SS
Zoro #
G8752624
UPC #
783510338855
Country of Origin
Mexico

Dimensions

Length
2.20 inch
Width
2.20 inch
Height
0.70 inch
Conduit Size
1.25 in
Hole Dia.
1.68 in
Min Hole Diameter (millimetre)
43
Hol-Sealer Diameter (inch)
2.19
Size
2.19 Dia in
Max Hole Diameter (inch)
1.69
Thickness (T) (gauge)
16
Thickness (T) (millimetre)
1.5
Hol-Sealer Diameter (millimetre)
56
Hol-Sealer Diameter
2.19 in / 56 mm
Min Hole Diameter
43 mm
Thickness
16 ga / 1.5 mm
Max Hole Diameter
1.69 in
Conduit Hole Size
1 1/4 in
For Hole Diameter - Maximum
1.69 in

Details

Item
Hole Seal
Finish
Polished
Color
Unpainted
NEMA Enclosure Type
12, 13, 3R, 4, 4X
Material
304 Stainless Steel
Gasket
Oiltight
Designed To
Seal Unused Pushbutton or Conduit Holes
Includes
Oil Resistant Gasket
For Use With
Hole Enclosures
Accessory Type
Hole Seals
IP Rating
IP66
Usage
1 1/4-in. conduit holes
Type Number
Type 3R
Modification Services
Yes
Standards
UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66
For Hole Type
Conduit
NEMA Enclosure Rating
3R
Oiltight Seal
Oiltight

Description

Hole Seal, Hole Dia. 1.68 in, Material 304 Stainless Steel, Conduit Size 1.25 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.