Zoro Homepage

Conduit Hole Seal, 4.12 In Hole, Steel

  • Mfr # AS350

  • Zoro # G8752694


product price: $65.49
/ea

Key Features

Length
12.00 inch
Finish
Powder Coated
Width
5.00 inch
Height
0.50 inch
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS350
Zoro #
G8752694
UPC #
783510339241
Country of Origin
Mexico

Dimensions

Length
12.00 inch
Width
5.00 inch
Height
0.50 inch
Hole Dia.
4.12 in
Conduit Size
3.5 in
Thickness (T) (gauge)
16
Min Hole Diameter (millimetre)
105
Hol-Sealer Diameter (millimetre)
117
Hol-Sealer Diameter (inch)
4.62
Thickness (T) (millimetre)
1.5
Max Hole Diameter (inch)
4.12
Size
4.62 Dia. in
Hol-Sealer Diameter
4.62 in / 117 mm
Thickness
16 ga / 1.5 mm
Min Hole Diameter
105 mm
Conduit Hole Size
3 1/2 in
For Hole Diameter - Maximum
4.12 in

Description

Hole Seal, Hole Dia. 4.12 in, Material Steel, Conduit Size 3.5 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.