Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Consolet Compartment, fits 800mm PC/SY, SS Type 304

  • Mfr # PCDS8SS

  • Zoro # G6849195


product price: $4,052.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits 800 mm PC/SY in
Width
31.17 in
Depth
17.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCDS8SS
Zoro #
G6849195
UPC #
783510354695
Country of Origin
United States

Dimensions

Width
31.17 in
Depth
17.46 in
Size
6.89 in x 31.17 in x 17.46 in
Height
6.89 in
Thickness
14 ga / 1.98 mm
Fits Frame Width
800 mm

Details

Item
Consolet Compartment,fits 800mm PC/SY,
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits 800 mm PC/SY in
Color
Unpainted
Gauge
14 ga
Series
ProLine
Weight
44 lb
Clear Space
725 mm / 28.54 in

Description

Consolet Compartment,fits 800mm PC/SY,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.