Zoro Homepage

Continuous Hinge Two-Door, w/3-Point L

  • Mfr # A304810WFSSLP

  • Zoro # G5861023


product price: $6,797.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A48P30G, A48P30
Size
30 x 48 x 10 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A304810WFSSLP
Zoro #
G5861023
UPC #
783510839901
Country of Origin
United States

Dimensions

Size
30 x 48 x 10 in
Height
30 in
Depth
10 in
Width
48 in
Thickness
14 ga / 2 mm
Panel Size
45.00 x 27.00 in / 1143 x 686 mm

Details

Item
Continuous Hinge Two-Door,w/3-Point L
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A48P30G, A48P30
NEMA Enclosure Type
12
Gauge
12 ga, 14 ga
Color
Unpainted
Features
Dust-Resistant
Application
Indoor
Weight
100 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Conductive Panel
A48P30G
Panel
A48P30
Panel Gauge
12
Protection Rating
NEMA Type 12; IP55

Description

Continuous Hinge Two-Door,w/3-Point L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.