
Continuous Hinge Two-Door, w/3-Point L
Mfr # A484812WFSSLP
Zoro # G5861014
product price: $9,601.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A48P48G, A48P48
Features
Dust-Resistant
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A484812WFSSLP
Zoro #
G5861014
UPC #
783510840709
Country of Origin
United States
Dimensions
Depth
12 in
Size
48 x 48 x 12 in
Width
48 in
Height
48 in
Thickness
14 ga / 2 mm
Panel Size
44.00 x 44.00 in / 1118 x 1118 mm
Details
Item
Continuous Hinge Two-Door,w/3-Point L
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A48P48G, A48P48
Features
Dust-Resistant
Application
Indoor
Gauge
10 ga, 14 ga
NEMA Enclosure Type
12
Color
Unpainted
Weight
183 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Panel Gauge
10
Panel
A48P48
Conductive Panel
A48P48G
Protection Rating
NEMA Type 12; IP55
Description
Continuous Hinge Two-Door,w/3-Point L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.