
Continuous Hinge Two-Door with 3-Point L
Mfr # A24H4208WFSSLP3PT
Zoro # G5826766
product price: $6,641.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A42P24G, A42P24
Width
42 in
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A24H4208WFSSLP3PT
Zoro #
G5826766
UPC #
783510145187
Country of Origin
United States
Dimensions
Width
42 in
Size
24 x 42 x 8 in
Height
24 in
Depth
8 in
Thickness
14 ga / 2 mm
Panel Size
39.00 x 21.00 in / 991 x 533 mm
Details
Item
Continuous Hinge Two-Door with 3-Point L
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A42P24G, A42P24
Features
Watertight, Corrosion-Resistant
Color
Unpainted
Gauge
12 ga, 14 ga
NEMA Enclosure Type
3R, 4X, 12
Weight
85 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File Number E61997; NEMA Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Mild Steel Panel
A42P24
Conductive Panel
A42P24G
Panel Gauge
12
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Description
Continuous Hinge Two-Door with 3-Point L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.