Zoro Homepage

Continuous Hinge Two-Door with 3-Point L

  • Mfr # A30H4810WFSSLP3PT

  • Zoro # G5826863


product price: $8,355.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A48P30G, A48P30
Height
30 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30H4810WFSSLP3PT
Zoro #
G5826863
UPC #
783510145231
Country of Origin
United States

Dimensions

Height
30 in
Width
48 in
Size
30 x 48 x 10 in
Depth
10 in
Thickness
14 ga / 2 mm
Panel Size
45.00 x 27.00 in / 1143 x 686 mm

Details

Item
Continuous Hinge Two-Door with 3-Point L
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A48P30G, A48P30
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Gauge
12 ga, 14 ga
Features
Watertight, Corrosion-Resistant
Weight
118 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File Number E61997; NEMA Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Panel Gauge
12
Conductive Panel
A48P30G
Mild Steel Panel
A48P30
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Continuous Hinge Two-Door with 3-Point L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.