
Continuous Hinge Two-Door with 3-Point L
Mfr # A42H4212WFSSLP3PT
Zoro # G5826845
product price: $9,884.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A42P42G, A42P42
Width
42 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A42H4212WFSSLP3PT
Zoro #
G5826845
UPC #
783510145286
Country of Origin
United States
Dimensions
Width
42 in
Size
42 x 42 x 12 in
Height
42 in
Depth
12 in
Thickness
14 ga / 2 mm
Panel Size
39.00 x 39.00 in / 991 x 991 mm
Details
Item
Continuous Hinge Two-Door with 3-Point L
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A42P42G, A42P42
Color
Unpainted
Features
Watertight, Corrosion-Resistant
Gauge
12 ga, 14 ga
NEMA Enclosure Type
3R, 4X, 12
Weight
147 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File Number E61997; NEMA Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Panel Gauge
12
Conductive Panel
A42P42G
Mild Steel Panel
A42P42
Description
Continuous Hinge Two-Door with 3-Point L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.