
Continuous Hinge Two-Door with 3-Point L
Mfr # A42H6012WFSSALP3PT
Zoro # G5826818
product price: $11,384.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60BFP42G, A60BFP42
Gauge
10 ga, 14 ga
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A42H6012WFSSALP3PT
Zoro #
G5826818
UPC #
783510145323
Country of Origin
United States
Dimensions
Height
42 in
Depth
12 in
Width
60 in
Size
42 x 60 x 12 in
Thickness
14 ga / 2 mm
Panel Size
56.00 x 38.00 in / 1422 x 965 mm
Details
Item
Continuous Hinge Two-Door with 3-Point L
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60BFP42G, A60BFP42
Gauge
10 ga, 14 ga
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Weight
190 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File Number E61997; NEMA Type 3, 3R, 4, 4X, 12, 13; IEC 60529, IP66; Meets NEMA Type 3RX requirements
Mild Steel Panel
A60BFP42
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Conductive Panel
A60BFP42G
Panel Gauge
10
Description
Continuous Hinge Two-Door with 3-Point L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.