Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge Two-Door with 3-Point Latch, Type 12, 24.00x42.00x8.0

  • Mfr # A244208WFSSLP

  • Zoro # G6815708


product price: $5,342.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A42P24G, A42P24
Depth
8 in
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A244208WFSSLP
Zoro #
G6815708
UPC #
783510839604
Country of Origin
United States

Dimensions

Depth
8 in
Width
42 in
Height
24 in
Size
24 x 42 x 8 in
Thickness
14 ga / 2 mm
Panel Size
39.00 x 21.00 in / 991 x 533 mm

Details

Item
Continuous Hinge Two-Door,w/3-Point L
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A42P24G, A42P24
Color
Unpainted
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12
Gauge
12 ga, 14 ga
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Weight
70 lb
Conductive Panel
A42P24G
Panel Gauge
12
Protection Rating
NEMA Type 12; IP55
Panel
A42P24

Description

Continuous Hinge Two-Door,w/3-Point L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.