
Continuous Hinge Two-Door with 3-Point Latch, Type 12, 30.00x60.00x10.
Mfr # A306010WFSSLP
Zoro # G6815683
product price: $7,869.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P30G, A60P30
Width
60 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A306010WFSSLP
Zoro #
G6815683
UPC #
783510840006
Country of Origin
United States
Dimensions
Width
60 in
Height
30 in
Depth
10 in
Size
30 x 60 x 10 in
Thickness
14 ga / 2 mm
Panel Size
57.00 x 27.00 in / 1448 x 686 mm
Details
Item
Continuous Hinge Two-Door,w/3-Point L
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P30G, A60P30
Color
Unpainted
Gauge
12 ga, 14 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Weight
125 lb
Conductive Panel
A60P30G
Protection Rating
NEMA Type 12; IP55
Panel Gauge
12
Panel
A60P30
Description
Continuous Hinge Two-Door,w/3-Point L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.