Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge Two-Door with 3-Point Latch, Type 12, 36.00x60.00x12.

  • Mfr # A366012WFSSLP

  • Zoro # G6815805


product price: $9,181.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P36G, A60P36
Application
Indoor
Size
36 x 60 x 12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A366012WFSSLP
Zoro #
G6815805
UPC #
783510840303
Country of Origin
United States

Dimensions

Size
36 x 60 x 12 in
Height
36 in
Depth
12 in
Width
60 in
Thickness
14 ga / 2 mm
Panel Size
57.00 x 33.00 in / 1448 x 838 mm

Details

Item
Continuous Hinge Two-Door,w/3-Point L
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P36G, A60P36
Application
Indoor
Gauge
12 ga, 14 ga
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Unpainted
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Weight
139 lb
Conductive Panel
A60P36G
Panel Gauge
12
Panel
A60P36
Protection Rating
NEMA Type 12; IP55

Description

Continuous Hinge Two-Door,w/3-Point L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.