Zoro Homepage

Continuous Hinge Two-Door with 3-Point Latch, Type 12, 42.00x60.00x12.

  • Mfr # A426012WFSSALP

  • Zoro # G6815735


product price: $10,100.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60BFP42G, A60BFP42
Height
42 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A426012WFSSALP
Zoro #
G6815735
UPC #
783510840600
Country of Origin
United States

Dimensions

Height
42 in
Width
60 in
Depth
12 in
Size
42 x 60 x 12 in
Thickness
14 ga / 2 mm
Panel Size
56.00 x 38.00 in / 1422 x 965 mm

Details

Item
Continuous Hinge Two-Door,w/3-Point L
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60BFP42G, A60BFP42
Gauge
10 ga, 14 ga
Application
Indoor
NEMA Enclosure Type
12
Color
Unpainted
Features
Dust-Resistant
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55
Weight
225 lb
Protection Rating
NEMA Type 12; IP55
Panel Gauge
10
Panel
A60BFP42
Conductive Panel
A60BFP42G

Description

Continuous Hinge Two-Door,w/3-Point L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.