Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge Two-Door with Handle, T

  • Mfr # A424212WFLP

  • Zoro # G5866359


product price: $2,214.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A42P42G, A42P42
Features
Dust-Resistant
Gauge
12 ga, 14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A424212WFLP
Zoro #
G5866359
UPC #
783510276300
Country of Origin
United States

Dimensions

Size
42 x 42 x 12 in
Width
42 in
Height
42 in
Depth
12 in
Thickness
14 ga / 1.9 mm
Panel Size
39.00 x 39.00 in / 991 x 991 mm

Details

Item
Continuous Hinge Two-Door with Handle,T
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A42P42G, A42P42
Features
Dust-Resistant
Gauge
12 ga, 14 ga
NEMA Enclosure Type
12
Color
Gray, White
Application
Indoor
Weight
144 lb
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA, File No. 42186: Type 12; IEC 60529, IP55
Interior Color
White
Exterior Color
Gray
Panel
A42P42
Stiffener Body
3
Conductive Panel
A42P42G
Panel Gauge
12
Protection Rating
NEMA Type 12; IP55

Description

Continuous Hinge Two-Door with Handle,T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.