Zoro Homepage

Continuous Hinge, Type 4X, 14.00x12.00x8.00, Fiberglass

  • Mfr # A14128CHSCFGW

  • Zoro # G6835159


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A14P12AL, A14P12
Width
12 in
Size
14 x 12 x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A14128CHSCFGW
Zoro #
G6835159
UPC #
783510312305
Country of Origin
United States

Dimensions

Width
12 in
Size
14 x 12 x 8 in
Height
14 in
Depth
8 in
Overall Length
14.55 in
Thickness
0.16 in / 4 mm
Overall Width
12.55 in
Overall Dimensions
14.55 x 12.55 in / 370 x 319 mm
Panel Size
12.75 x 10.88 in / 324 x 276 mm

Details

Item
Continuous Hinge,Type 4X,14.00x12.00x8
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A14P12AL, A14P12
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Standards
Type
Window Screw Cover
Weight
8.40 lb
Mounting
14.94 x 10.00 in / 379 x 254 mm
Steel Panel
A14P12
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Aluminum Panel
A14P12AL

Description

Continuous Hinge,Type 4X,14.00x12.00x8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.