Zoro Homepage

Continuous Hinge, Type 4X, 18.00x16.00x10.00, Fiberglass

  • Mfr # A181610CHSCFGW

  • Zoro # G6838677


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A18P16AL, A18P16
Size
18 x 16 x 10 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A181610CHSCFGW
Zoro #
G6838677
UPC #
783510318505
Country of Origin
United States

Dimensions

Size
18 x 16 x 10 in
Height
18 in
Depth
10 in
Width
16 in
Thickness
0.12 in / 3 mm
Overall Width
16.58 in
Overall Length
18.58 in
Panel Size
16.75 x 14.88 in / 425 x 378 mm
Overall Dimensions
18.58 x 16.58 in / 472 x 421 mm

Details

Item
Continuous Hinge,Type 4X,18.00x16.00x1
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A18P16AL, A18P16
Color
Light Gray
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66
Type
Window Screw Cover
Weight
14.80 lb
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
18.94 x 14.00 in / 481 x 356 mm
Aluminum Panel
A18P16AL
Steel Panel
A18P16

Description

Continuous Hinge,Type 4X,18.00x16.00x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.