Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge, Type 4X, 20x16x10, Lt Gray, Fiberglass

  • Mfr # A201610CHSCFGW

  • Zoro # G6827635


product price: $764.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A20P16JAL, A20P16J
Application
Indoor
Size
20 in x 16 in x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A201610CHSCFGW
Zoro #
G6827635
UPC #
783510280673
Country of Origin
United States

Dimensions

Size
20 in x 16 in x 10 in
Depth
10 in
Height
20 in
Width
16 in
Overall Width
16.58 in
Thickness
0.14 in / 3.6 mm
Overall Length
20.58 in
Panel Size
18.75x14.88 in / 476x378 mm
Overall Dimensions
20.58x16.58 in / 523x421 mm

Details

Item
Continuous Hinge,Type 4X,20x16x10,Lt
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A20P16JAL, A20P16J
Application
Indoor
NEMA Enclosure Type
12, 13
Features
Dust-Resistant
Color
Light Gray
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Window flammability evaluated per UL 508A; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66
Type
Window Screw Cover
Weight
17.80 lb
Mounting
20.94 x14.00 in / 532x356 mm
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Aluminum Panel
A20P16JAL
Steel Panel
A20P16J

Description

Continuous Hinge,Type 4X,20x16x10,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.