Zoro Homepage

Continuous Hinge, Type 4X, 6.00x6.00x4.00, Fiberglass

  • Mfr # A664CHQRFGW

  • Zoro # G6835317


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A6P6AL, A6P6
NEMA Enclosure Type
4X, 12, 13
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A664CHQRFGW
Zoro #
G6835317
UPC #
783510312503
Country of Origin
United States

Dimensions

Width
6 in
Depth
4 in
Height
6 in
Size
6 x 6 x 4 in
Overall Width
6-1/2 in
Overall Length
6-1/2 in
Thickness
0.14 in / 3.6 mm
Overall Dimensions
6.50 x 6.50 in / 165 x 165 mm
Panel Size
4.88 x 4.88 in / 124 x 124 mm

Details

Item
Continuous Hinge,Type 4X,6.00x6.00x4.0
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A6P6AL, A6P6
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Features
Watertight, Corrosion-Resistant
Standards
Type
Window Cover, Quick Release
Weight
2.30 lb
Mounting
6.94 x 4.00 in / 176 x 102 mm
Steel Panel
A6P6
Aluminum Panel
A6P6AL
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Continuous Hinge,Type 4X,6.00x6.00x4.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.