Zoro Homepage

Continuous Hinge, Type 4X, 6.00x6.00x4.00, Fiberglass

  • Mfr # A664CHSCFGW

  • Zoro # G6834933


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A6P6AL, A6P6
Size
6 x 6 x 4 in
Features
Watertight, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A664CHSCFGW
Zoro #
G6834933
UPC #
783510311902
Country of Origin
United States

Dimensions

Size
6 x 6 x 4 in
Width
6 in
Height
6 in
Depth
4 in
Thickness
0.14 in / 3.6 mm
Overall Width
6-1/2 in
Overall Length
6-1/2 in
Overall Dimensions
6.50 x 6.50 in / 165 x 165 mm
Panel Size
4.88 x 4.88 in / 124 x 124 mm

Details

Item
Continuous Hinge,Type 4X,6.00x6.00x4.0
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A6P6AL, A6P6
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Standards
Type
Window Screw Cover
Weight
2.20 lb
Aluminum Panel
A6P6AL
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
6.94 x 4.00 in / 176 x 102 mm
Steel Panel
A6P6

Description

Continuous Hinge,Type 4X,6.00x6.00x4.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.