
Continuous Hinge, Type 4X, 8.00x6.00x4.00, Fiberglass
Mfr # A864CHSCFGW
Zoro # G6834994
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A8P6AL, A8P6
Depth
4 in
Features
Watertight, Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A864CHSCFGW
Zoro #
G6834994
UPC #
783510312008
Country of Origin
United States
Dimensions
Depth
4 in
Height
8 in
Width
6 in
Size
8 x 6 x 4 in
Thickness
0.14 in / 3.6 mm
Overall Width
6-1/2 in
Overall Length
8-1/2 in
Panel Size
6.75 x 4.88 in / 171 x 124 mm
Overall Dimensions
8.50 x 6.50 in / 216 x 165 mm
Details
Item
Continuous Hinge,Type 4X,8.00x6.00x4.0
Material
Fiberglass
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number A8P6AL, A8P6
Features
Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Standards
Type
Window Screw Cover
Weight
2.80 lb
Aluminum Panel
A8P6AL
Mounting
8.94 x 4.00 in / 227 x 102 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Steel Panel
A8P6
Description
Continuous Hinge,Type 4X,8.00x6.00x4.0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.