
Continuous Hinge, w/Clamps CH, Type 12
Mfr # A1210CHS
Zoro # G5858309
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
Depth
5 in
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1210CHS
Zoro #
G5858309
UPC #
783510555207
Country of Origin
Mexico
Dimensions
Depth
5 in
Width
10 in
Height
12 in
Size
12 x 10 x 5 in
Overall Width
10.94 in
Overall Length
13-1/2 in
Thickness
14 ga / 1.9 mm
Overall Dimensions
13.50 x 10.94 in / 343 x 278 mm
Panel Size
10.75 x 8.88 in / 273 x 226 mm
Details
Item
Continuous Hinge,w/Clamps CH,Type 12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
Features
Dust-Resistant
NEMA Enclosure Type
12, 13
Color
Gray
Application
Indoor
Gauge
14 ga
Weight
11.20 lb
Standards
*UL 50, 50E Listed; Type 12, 13; File No. E27567; cUL Listed per CSA 22.2 No. 94; Type 12, 13; File No. E27567; *UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA 22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65
Protection Rating
NEMA Type 12; IP65
Mounting
12.75 x 8.00 in / 324 x 203 mm
Panel
A12P10
Conductive Panel
A12P10G
Description
Continuous Hinge,w/Clamps CH,Type 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.