
Continuous Hinge, w/Clamps, EMC, Type
Mfr # A606CHEMC
Zoro # G5858205
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A6P6G, A6P6
Application
Indoor
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A606CHEMC
Zoro #
G5858205
UPC #
783510541309
Country of Origin
United States
Dimensions
Height
6 in
Size
6 x 6 x 4 in
Depth
4 in
Width
6 in
Overall Length
7-1/2 in
Thickness
16 ga / 1.52 mm
Overall Width
6.81 in
Overall Dimensions
7.50 x 6.81 in / 191 x 173 mm
Panel Size
4.88 x 4.88 in / 124 x 124 mm
Details
Item
Continuous Hinge,w/Clamps,EMC,Type
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A6P6G, A6P6
Application
Indoor
Color
Unpainted
Features
Dust-Resistant
Gauge
16 ga
NEMA Enclosure Type
12, 13
Standards
UL 50, 50E Listed; Type 12, 13; File No. E27567; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27567; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12,13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA, File No. 42184: Type 12, 13; IEC 60529, IP54
Weight
4.30 lb
Protection Rating
NEMA Type 12; IP54
Panel
A6P6
Conductive Panel
A6P6G
Mounting
6.75 x 4.00 in / 171 x 102 mm
Description
Continuous Hinge,w/Clamps,EMC,Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.