
Continuous Hinge with 3-Point Latch, Typ
Mfr # A16H16ALP3PT
Zoro # G5866684
product price: $838.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P16G, A16P16
Depth
6 in
Features
Small Data Pocket, Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A16H16ALP3PT
Zoro #
G5866684
UPC #
783510279028
Country of Origin
United States
Dimensions
Depth
6 in
Width
16 in
Height
16 in
Size
16 x 16 x 6 in
Thickness
14 ga / 1.9 mm
Panel Size
13.00 x 13.00 in / 330 x 330 mm
Details
Item
Continuous Hinge with 3-Point Latch,Typ
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A16P16G, A16P16
Features
Small Data Pocket, Dust-Resistant
Color
Gray
Application
Indoor
NEMA Enclosure Type
4, 12
Gauge
14 ga
Weight
25.70 lb
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Conductive Panel
A16P16G
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Data Pocket
Small
Panel
A16P16
Description
Continuous Hinge with 3-Point Latch,Typ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.