Zoro Homepage

Continuous Hinge with 3-Point Latch, Typ

  • Mfr # A30H3008SS6LP3PT

  • Zoro # G5825253


product price: $4,440.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A30P30G, A30P30SS6, A30P30
Height
30 in
Features
Large Data Pocket, Watertight, corrosion-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30H3008SS6LP3PT
Zoro #
G5825253
UPC #
783510143367
Country of Origin
United States

Dimensions

Height
30 in
Depth
8 in
Width
30 in
Size
30 x 30 x 8 in
Thickness
14 ga / 2 mm
Panel Size
27.00 x 27.00 in / 686 x 686 mm

Details

Item
Continuous Hinge with 3-Point Latch,Typ
Material
Stainless Steel 316L
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A30P30G, A30P30SS6, A30P30
Features
Large Data Pocket, Watertight, corrosion-resistant
Color
Unpainted
Gauge
14 ga
NEMA Enclosure Type
3R, 4X, 12
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 Meets NEMA Type 3RX requirements
Weight
73 lb
Data Pocket
Large
Stainless Steel Type
316L
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Stainless Steel Panel
A30P30SS6
Conductive Panel
A30P30G
Steel Panel
A30P30

Description

Continuous Hinge with 3-Point Latch,Typ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.