Zoro Homepage

Continuous Hinge with 3-Point Latch, Typ

  • Mfr # A36H30BLP3PT

  • Zoro # G5866657


product price: $1,648.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A36P30G, A36P30
Height
36 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A36H30BLP3PT
Zoro #
G5866657
UPC #
783510279141
Country of Origin
United States

Dimensions

Height
36 in
Depth
8 in
Width
30 in
Size
36 x 30 x 8 in
Thickness
14 ga / 1.9 mm
Panel Size
33.00 x 27.00 in / 838 x 686 mm

Details

Item
Continuous Hinge with 3-Point Latch,Typ
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A36P30G, A36P30
Features
Large Data Pocket, Dust-Resistant
Gauge
14 ga
Application
Indoor
Color
Gray
NEMA Enclosure Type
4, 12
Weight
88 lb
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Conductive Panel
A36P30G
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Data Pocket
Large
Panel
A36P30

Description

Continuous Hinge with 3-Point Latch,Typ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.