
Continuous Hinge with 3-Point Latch, Typ
Mfr # A60H3616SSLP3PT
Zoro # G5825393
product price: $8,414.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P36G, A60P36SS6, A60P36
Width
36 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A60H3616SSLP3PT
Zoro #
G5825393
UPC #
783510143268
Country of Origin
United States
Dimensions
Width
36 in
Depth
16 in
Size
60 x 36 x 16 in
Height
60 in
Thickness
14 ga / 2 mm
Panel Size
57.00 x 33.00 in / 1448 x 838 mm
Details
Item
Continuous Hinge with 3-Point Latch,Typ
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P36G, A60P36SS6, A60P36
Color
Unpainted
NEMA Enclosure Type
3R, 4X, 12
Features
Large Data Pocket, Watertight, corrosion-resistant
Gauge
14 ga
Weight
185 lb
Standards
UL 508A Listed; Type 3R, 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 3R, 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 Meets NEMA Type 3RX requirements
Data Pocket
Large
Stainless Steel Type
304
Steel Panel
A60P36
Stainless Steel Panel
A60P36SS6
Conductive Panel
A60P36G
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Description
Continuous Hinge with 3-Point Latch,Typ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.