
Continuous Hinge with 3-Point Latch, Type 4, 48.00x36.00x12.00, Gray,
Mfr # A48H36DLP3PT
Zoro # G6827346
product price: $2,576.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A48P36G, A48P36
NEMA Enclosure Type
4, 12
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A48H36DLP3PT
Zoro #
G6827346
UPC #
783510279172
Country of Origin
United States
Dimensions
Depth
12 in
Height
48 in
Size
48 x 36 x 12 in
Width
36 in
Thickness
16 ga / 1.52 mm
Panel Size
45.00 x 33.00 in / 1143 x 838 mm
Details
Item
Continuous Hinge with 3-Point Latch,Typ
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A48P36G, A48P36
NEMA Enclosure Type
4, 12
Application
Indoor
Color
Gray
Gauge
16 ga
Features
Large Data Pocket, Dust-Resistant
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Weight
138 lb
Data Pocket
Large
Conductive Panel
A48P36G
Panel
A48P36
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Description
Continuous Hinge with 3-Point Latch,Typ
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.