Zoro Homepage

Continuous Hinge with 3-Point Latch, Type 4, 72.00x36.00x12.00, Gray,

  • Mfr # A72H36DLP3PT

  • Zoro # G6827364


product price: $3,059.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P36G, A72P36
NEMA Enclosure Type
4, 12
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72H36DLP3PT
Zoro #
G6827364
UPC #
783510279257
Country of Origin
United States

Dimensions

Size
72 x36 x12 in
Depth
12 in
Height
72 in
Width
36 in
Thickness
16 ga / 1.52 mm
Panel Size
69.00 x 33.00 in / 1753 x 838 mm

Details

Item
Continuous Hinge with 3-Point Latch,Typ
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P36G, A72P36
NEMA Enclosure Type
4, 12
Application
Indoor
Gauge
16 ga
Features
Large Data Pocket, Dust-Resistant
Color
Gray
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Weight
194 lb
Data Pocket
Large
Panel
A72P36
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Conductive Panel
A72P36G

Description

Continuous Hinge with 3-Point Latch,Typ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.