Zoro Homepage

Continuous Hinge with 3-Point Latch, Type 4, 72.00x36.00x24.00, Gray,

  • Mfr # A72H36JLP3PT

  • Zoro # G6828177


product price: $3,583.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P36G, A72P36
NEMA Enclosure Type
4, 12
Size
72 x 36 x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A72H36JLP3PT
Zoro #
G6828177
UPC #
783510282080
Country of Origin
United States

Dimensions

Size
72 x 36 x 24 in
Width
36 in
Depth
24 in
Height
72 in
Thickness
16 ga / 1.52 mm
Panel Size
69.00 x 33.00 in / 1753 x 838 mm

Details

Item
Continuous Hinge with 3-Point Latch,Typ
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A72P36G, A72P36
NEMA Enclosure Type
4, 12
Features
Large Data Pocket, Dust-Resistant
Gauge
16 ga
Color
Gray
Application
Indoor
Standards
UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66
Weight
247 lb
Conductive Panel
A72P36G
Data Pocket
Large
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Panel
A72P36

Description

Continuous Hinge with 3-Point Latch,Typ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.