Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge with Clamps CH, Type 12, 8.00x6.00x3.50, Gray, Mild S

  • Mfr # A8063CHS

  • Zoro # G6829717


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8P6G, A8P6
Application
Indoor
Size
8 x 6 x 3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8063CHS
Zoro #
G6829717
UPC #
783510292713
Country of Origin
Mexico

Dimensions

Size
8 x 6 x 3-1/2 in
Depth
3-1/2 in
Height
8 in
Width
6 in
Overall Length
9-1/2 in
Thickness
14 ga / 1.9 mm
Overall Width
6.94 in
Overall Dimensions
9.50 x 6.94 in / 241 x 176 mm
Panel Size
6.75 x 4.88 in / 171 x 124 mm

Details

Item
Continuous Hinge with Clamps CH,Type 12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8P6G, A8P6
Application
Indoor
Features
Dust-Resistant
Color
Gray
NEMA Enclosure Type
12, 13
Gauge
14 ga
Standards
*UL 50, 50E Listed; Type 12, 13; File No. E27567; cUL Listed per CSA 22.2 No. 94; Type 12, 13; File No. E27567; *UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA 22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42184: Type 12; IEC 60529, IP65
Weight
5 lb
Conductive Panel
A8P6G
Protection Rating
NEMA Type 12; IP65
Mounting
8.75 x 4.00 in / 222 x 102 mm
Panel
A8P6

Description

Continuous Hinge with Clamps CH,Type 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.