Zoro Homepage

Continuous Hinge with Clamps, EMC, Type 12, 10.00x8.00x4.00, Steel

  • Mfr # A1008CHEMC

  • Zoro # G6809724


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A10P8G, A10P8
Depth
4 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1008CHEMC
Zoro #
G6809724
UPC #
783510541507
Country of Origin
United States

Dimensions

Depth
4 in
Height
10 in
Size
10 x 8 x 4 in
Width
8 in
Overall Width
8.81 in
Overall Length
11-1/2 in
Thickness
14 ga / 1.9 mm
Panel Size
8.75 x 6.88 in / 222 x 175 mm
Overall Dimensions
11.50 x 8.81 in / 292 x 224 mm

Details

Item
Continuous Hinge,w/Clamps,EMC,Type
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A10P8G, A10P8
NEMA Enclosure Type
12, 13
Gauge
14 ga
Features
Dust-Resistant
Application
Indoor
Color
Unpainted
Standards
UL 50, 50E Listed; Type 12, 13; File No. E27567; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27567; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12,13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA, File No. 42184: Type 12, 13; IEC 60529, IP54
Weight
8.60 lb
Panel
A10P8
Conductive Panel
A10P8G
Protection Rating
NEMA Type 12; IP54
Mounting
10.75 x 6.00 in / 273 x 152 mm

Description

Continuous Hinge,w/Clamps,EMC,Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.