Zoro Homepage

Continuous Hinge with Clamps, EMC, Type 12, 12.00x10.00x5.00, Steel

  • Mfr # A1210CHEMC

  • Zoro # G6809776


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
Height
12 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1210CHEMC
Zoro #
G6809776
UPC #
783510541606
Country of Origin
United States

Dimensions

Height
12 in
Size
12 x 10 x 5 in
Width
10 in
Depth
5 in
Overall Length
13-1/2 in
Thickness
14 ga / 1.9 mm
Overall Width
10.81 in
Panel Size
10.75 x 8.88 in / 273 x 226 mm
Overall Dimensions
13.50 x 10.81 in / 343 x 275 mm

Details

Item
Continuous Hinge,w/Clamps,EMC,Type
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A12P10G, A12P10
Gauge
14 ga
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12, 13
Color
Unpainted
Standards
UL 50, 50E Listed; Type 12, 13; File No. E27567; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27567; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12,13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA, File No. 42184: Type 12, 13; IEC 60529, IP54
Weight
12.10 lb
Conductive Panel
A12P10G
Panel
A12P10
Protection Rating
NEMA Type 12; IP54
Mounting
12.75 x 8.00 in / 324 x 203 mm

Description

Continuous Hinge,w/Clamps,EMC,Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.