
Continuous Hinge with Clamps, EMC, Type 12, 16.00x14.00x6.00, Steel
Mfr # A1614CHEMC
Zoro # G6809819
product price: $1,114.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A16P14G, A16P14
Depth
6 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1614CHEMC
Zoro #
G6809819
UPC #
783510541804
Country of Origin
United States
Dimensions
Depth
6 in
Size
16 x 14 x 6 in
Height
16 in
Width
14 in
Overall Length
17-1/2 in
Overall Width
14.81 in
Thickness
14 ga / 1.9 mm
Panel Size
14.75 x 12.88 in / 375 x 327 mm
Overall Dimensions
17.50 x 14.81 in / 445 x 376 mm
Details
Item
Continuous Hinge,w/Clamps,EMC,Type
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A16P14G, A16P14
Color
Unpainted
Features
Dust-Resistant
NEMA Enclosure Type
12, 13
Application
Indoor
Gauge
14 ga
Standards
UL 50, 50E Listed; Type 12, 13; File No. E27567; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27567; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12,13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA, File No. 42184: Type 12, 13; IEC 60529, IP54
Weight
21.10 lb
Conductive Panel
A16P14G
Mounting
16.75 x 12.00 in / 425 x 305 mm
Panel
A16P14
Protection Rating
NEMA Type 12; IP54
Description
Continuous Hinge,w/Clamps,EMC,Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.