Zoro Homepage

Continuous Hinge with Clamps, EMC, Type 12, 6.00x4.00x3.00, Steel

  • Mfr # A604CHEMC

  • Zoro # G6809688


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A6P4G, A6P4
Features
Dust-Resistant
NEMA Enclosure Type
12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A604CHEMC
Zoro #
G6809688
UPC #
783510541200
Country of Origin
United States

Dimensions

Width
4 in
Depth
3 in
Size
6 x 4 x 3 in
Height
6 in
Overall Width
4.81 in
Thickness
16 ga / 1.52 mm
Overall Length
7-1/2 in
Overall Dimensions
7.50 x 4.81 in / 191 x 122 mm
Panel Size
4.88 x 2.88 in / 124 x 73 mm

Details

Item
Continuous Hinge,w/Clamps,EMC,Type
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A6P4G, A6P4
Features
Dust-Resistant
NEMA Enclosure Type
12, 13
Application
Indoor
Gauge
16 ga
Color
Unpainted
Standards
UL 50, 50E Listed; Type 12, 13; File No. E27567; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27567; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12,13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA, File No. 42184: Type 12, 13; IEC 60529, IP54
Weight
2.80 lb
Protection Rating
NEMA Type 12; IP54
Conductive Panel
A6P4G
Mounting
6.75 x 2.00 in / 171 x 51 mm
Panel
A6P4

Description

Continuous Hinge,w/Clamps,EMC,Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.