Zoro Homepage

Continuous Hinge with Clamps, EMC, Type 12, 8.00x6.00x3.50, Steel

  • Mfr # A806CHEMC

  • Zoro # G6809618


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A8P6G, A8P6
Application
Indoor
Depth
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A806CHEMC
Zoro #
G6809618
UPC #
783510541408
Country of Origin
United States

Dimensions

Depth
3-1/2 in
Height
8 in
Size
8 x 6 x 3-1/2 in
Width
6 in
Overall Width
6.81 in
Thickness
14 ga / 1.9 mm
Overall Length
9.51 in
Overall Dimensions
9.51 x 6.81 in / 241 x 173 mm
Panel Size
6.75 x 4.88 in / 171 x 124 mm

Details

Item
Continuous Hinge,w/Clamps,EMC,Type
Material
Mild Steel
Finish
Galvanized
For Use With
For Use With Mfr. Model Number A8P6G, A8P6
Application
Indoor
Color
Unpainted
Gauge
14 ga
NEMA Enclosure Type
12, 13
Features
Dust-Resistant
Standards
UL 50, 50E Listed; Type 12, 13; File No. E27567; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E27567; UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12,13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA, File No. 42184: Type 12, 13; IEC 60529, IP54
Weight
5.60 lb
Mounting
8.75 x 4.00 in / 222 x 102 mm
Panel
A8P6
Conductive Panel
A8P6G
Protection Rating
NEMA Type 12; IP54

Description

Continuous Hinge,w/Clamps,EMC,Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.