Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge with Clamps, EMC, Type 4X, 10.00x8.00x4.00, SS Type 3

  • Mfr # A1008CHEMCSS

  • Zoro # G6823977


product price: $1,151.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A10P8G, A10P8SS
Height
10 in
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1008CHEMCSS
Zoro #
G6823977
UPC #
783510258191
Country of Origin
Mexico

Dimensions

Height
10 in
Depth
4 in
Width
8 in
Size
10 x 8 x 4 in
Overall Length
11-1/2 in
Overall Width
8.94 in
Door Thickness
16 ga / 1.59 mm
Overall Dimensions
11.50 x 8.94 in / 292 x 227 mm
Panel Size
8.75 x 6.88 in / 222 x 175 mm
Body Thickness
14 ga / 1.98 mm

Details

Item
Continuous Hinge with Clamps,EMC,Type
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A10P8G, A10P8SS
Features
Watertight, Corrosion-Resistant
Gauge
Body: 14 ga, Door: 16 ga
NEMA Enclosure Type
3R, 4X, 12
Color
Unpainted
Standards
UL 50, 50E Listed; Type 4, 4X, 12; File No. E27567; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E27567; UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42184: Type 4, 4X, 12; IEC 60529, IP66
Weight
5 lb
Mounting
10.75 x 6.00 in / 273 x 152 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Stainless Steel Panel
A10P8SS
Conductive Steel Panel
A10P8G

Description

Continuous Hinge with Clamps,EMC,Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.