Zoro Homepage

Continuous Hinge with Clamps, EMC, Type 4X, 60.00x36.00x12.00, SS Type

  • Mfr # A603612LPEMCSS

  • Zoro # G6824083


product price: $11,113.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P36G
Features
Large Data Pocket, Watertight, corrosion-resistant
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A603612LPEMCSS
Zoro #
G6824083
UPC #
783510259297
Country of Origin
United States

Dimensions

Width
36 in
Size
60 x 36 x 12 in
Depth
12 in
Height
60 in
Thickness
14 ga / 1.98 mm
Panel Size
57.00 x 33.00 in / 1448 x 838 mm

Details

Item
Continuous Hinge with Clamps,EMC,Type
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A60P36G
Features
Large Data Pocket, Watertight, corrosion-resistant
Color
Unpainted
NEMA Enclosure Type
4X, 12
Gauge
14 ga
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66
Weight
157 lb
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Data Pocket
Large
Conductive Steel Panel
A60P36G
Clamp Quantity
9

Description

Continuous Hinge with Clamps,EMC,Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.