Zoro Homepage

Continuous Hinge with Clamps, EMC, Type

  • Mfr # A242408LPEMCSS

  • Zoro # G5864907


product price: $4,810.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A24P24G
Height
24 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A242408LPEMCSS
Zoro #
G5864907
UPC #
783510258894
Country of Origin
United States

Dimensions

Height
24 in
Width
24 in
Depth
8 in
Size
24 x 24 x 8 in
Thickness
14 ga / 1.98 mm
Panel Size
21.00 x 21.00 in / 533 x 533 mm

Details

Item
Continuous Hinge with Clamps,EMC,Type
Material
Stainless Steel 304
Finish
Brushed #4
For Use With
For Use With Mfr. Model Number A24P24G
Color
Unpainted
NEMA Enclosure Type
4X, 12
Features
Small Data Pocket, Watertight, Corrosion-Resistant
Gauge
14 ga
Weight
49 lb
Standards
UL 508A Listed; Type 4, 4X, 12; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12; File No. E61997; NEMA/EEMAC Type 3, 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66
Conductive Steel Panel
A24P24G
Data Pocket
Small
Clamp Quantity
5
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66

Description

Continuous Hinge with Clamps,EMC,Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.