Zoro Homepage

Continuous Hinge with Clamps LP, Type 12, 20.00x12.00x8.00, Steel

  • Mfr # A201208LP

  • Zoro # G6827303


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A20P12G, A20P12
Height
20 in
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A201208LP
Zoro #
G6827303
UPC #
783510278601
Country of Origin
United States

Dimensions

Height
20 in
Width
12 in
Size
20 x 12 x 8 in
Depth
8 in
Thickness
16 ga / 1.52 mm
Panel Size
17.00 x 9.00 in / 432 x 229 mm

Details

Item
Continuous Hinge with Clamps LP,Type 12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A20P12G, A20P12
Application
Indoor
NEMA Enclosure Type
12, 13
Gauge
16 ga
Color
Gray, White
Features
Small Data Pocket, Dust-Resistant
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42186: Type 12; IEC 60529, IP65
Weight
35.75 lb
Exterior Color
Gray
Data Pocket
Small
Panel
A20P12
Clamp Quantity
2
Interior Color
White
Protection Rating
NEMA Type 12; NEMA Type 13; IP65
Conductive Panel
A20P12G

Description

Continuous Hinge with Clamps LP,Type 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.