Zoro Homepage

Continuous Hinge with Clamps LP, Type 12, 24.00x12.00x8.00, Steel

  • Mfr # A241208LP

  • Zoro # G6828055


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P24G, A12P24
Width
12 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A241208LP
Zoro #
G6828055
UPC #
783510281908
Country of Origin
United States

Dimensions

Width
12 in
Height
24 in
Depth
8 in
Size
24 x 12 x 8 in
Thickness
14 ga / 1.9 mm
Panel Size
9.00 x 21.00 in / 229 x 533 mm

Details

Item
Continuous Hinge with Clamps LP,Type 12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A12P24G, A12P24
Features
Small Data Pocket, Dust-Resistant
Gauge
14 ga
Color
Gray, White
Application
Indoor
NEMA Enclosure Type
12, 13
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42186: Type 12; IEC 60529, IP65
Weight
28.10 lb
Exterior Color
Gray
Protection Rating
NEMA Type 12; NEMA Type 13; IP65
Panel
A12P24
Data Pocket
Small
Clamp Quantity
2
Conductive Panel
A12P24G
Interior Color
White

Description

Continuous Hinge with Clamps LP,Type 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.