Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge with Clamps LP, Type 12, 30.00x20.00x6.00, Steel

  • Mfr # A302006LP

  • Zoro # G6827854


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30P20G, A30P20
Gauge
14 ga
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A302006LP
Zoro #
G6827854
UPC #
783510280901
Country of Origin
United States

Dimensions

Depth
6 in
Size
30 x 20 x 6 in
Height
30 in
Width
20 in
Thickness
14 ga / 1.9 mm
Panel Size
27.00 x 17.00 in / 686 x 432 mm

Details

Item
Continuous Hinge with Clamps LP,Type 12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30P20G, A30P20
Gauge
14 ga
Application
Indoor
NEMA Enclosure Type
12, 13
Color
Gray, White
Features
Small Data Pocket, Dust-Resistant
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42186: Type 12; IEC 60529, IP65
Weight
50 lb
Clamp Quantity
2
Conductive Panel
A30P20G
Protection Rating
NEMA Type 12; NEMA Type 13; IP65
Exterior Color
Gray
Interior Color
White
Data Pocket
Small
Panel
A30P20

Description

Continuous Hinge with Clamps LP,Type 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.