Zoro Homepage

Continuous Hinge with Clamps LP, Type 12, 30.00x24.00x 24.00, Steel

  • Mfr # A302424LP

  • Zoro # G6827285


product price: $1,384.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30P24G, A30P24
Features
Large Data Pocket, Dust-Resistant
Size
30 x 24 x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A302424LP
Zoro #
G6827285
UPC #
783510278403
Country of Origin
United States

Dimensions

Size
30 x 24 x 24 in
Depth
24 in
Height
30 in
Width
24 in
Thickness
14 ga / 1.9 mm
Panel Size
27.00 x 21.00 in / 686 x 533 mm

Details

Item
Continuous Hinge with Clamps LP,Type 12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30P24G, A30P24
Features
Large Data Pocket, Dust-Resistant
Color
Gray, White
Application
Indoor
Gauge
14 ga
NEMA Enclosure Type
12, 13
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42186: Type 12; IEC 60529, IP65
Weight
99 lb
Data Pocket
Large
Exterior Color
Gray
Panel
A30P24
Clamp Quantity
2
Protection Rating
NEMA Type 12; NEMA Type 13; IP65
Interior Color
White
Conductive Panel
A30P24G

Description

Continuous Hinge with Clamps LP,Type 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.