
Continuous Hinge with Clamps LP, Type 12, 30.00x24.00x20.00, Steel
Mfr # A302420LP
Zoro # G6828369
product price: $1,217.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30P24G, A30P24
Size
30 x 24 x 20 in
Color
Gray, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A302420LP
Zoro #
G6828369
UPC #
783510286408
Country of Origin
United States
Dimensions
Size
30 x 24 x 20 in
Width
24 in
Depth
20 in
Height
30 in
Thickness
14 ga / 1.9 mm
Panel Size
27.00 x 21.00 in / 686 x 533 mm
Details
Item
Continuous Hinge with Clamps LP,Type 12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A30P24G, A30P24
Color
Gray, White
Gauge
14 ga
Application
Indoor
Features
Large Data Pocket, Dust-Resistant
NEMA Enclosure Type
12, 13
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42186: Type 12; IEC 60529, IP65
Weight
90 lb
Interior Color
White
Conductive Panel
A30P24G
Data Pocket
Large
Protection Rating
NEMA Type 12; NEMA Type 13; IP65
Panel
A30P24
Clamp Quantity
2
Exterior Color
Gray
Description
Continuous Hinge with Clamps LP,Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.