
Continuous Hinge with Clamps LP, Type 12, 36.00x30.00x6.00, Steel
Mfr # A363006LP
Zoro # G6827784
product price: $1,064.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A36P30G, A36P30
Color
Gray, White
Features
Large Data Pocket, Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A363006LP
Zoro #
G6827784
UPC #
783510281205
Country of Origin
United States
Dimensions
Depth
6 in
Height
36 in
Width
30 in
Size
36 x 30 x 6 in
Thickness
14 ga / 1.9 mm
Panel Size
33.00 x 27.00 in / 838 x 686 mm
Details
Item
Continuous Hinge with Clamps LP,Type 12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A36P30G, A36P30
Color
Gray, White
Features
Large Data Pocket, Dust-Resistant
NEMA Enclosure Type
12, 13
Gauge
14 ga
Application
Indoor
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42186: Type 12; IEC 60529, IP65
Weight
76 lb
Conductive Panel
A36P30G
Protection Rating
NEMA Type 12; NEMA Type 13; IP65
Panel
A36P30
Interior Color
White
Clamp Quantity
2
Exterior Color
Gray
Data Pocket
Large
Description
Continuous Hinge with Clamps LP,Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.