Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Hinge with Clamps LP, Type 12, 48.00x30.00x8.00, Steel

  • Mfr # A483008LP

  • Zoro # G6828168


product price: $1,341.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A48P30G, A48P30
NEMA Enclosure Type
12, 13
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A483008LP
Zoro #
G6828168
UPC #
783510283209
Country of Origin
United States

Dimensions

Height
48 in
Size
48 x 30 x 8 in
Width
30 in
Depth
8 in
Thickness
14 ga / 1.9 mm
Panel Size
45.00 x 27.00 in / 1143 x 686 mm

Details

Item
Continuous Hinge with Clamps LP,Type 12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A48P30G, A48P30
NEMA Enclosure Type
12, 13
Application
Indoor
Gauge
14 ga
Features
Small Data Pocket, Dust-Resistant
Color
Gray, White
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42186: Type 12; IEC 60529, IP65
Weight
105 lb
Exterior Color
Gray
Data Pocket
Small
Clamp Quantity
3
Protection Rating
NEMA Type 12; NEMA Type 13; IP65
Conductive Panel
A48P30G
Panel
A48P30
Interior Color
White

Description

Continuous Hinge with Clamps LP,Type 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.