Zoro Homepage

Continuous Hinge with Clamps LP, Type 12, 60.00x36.00x8.00, Steel

  • Mfr # A603608LP

  • Zoro # G6828073


product price: $1,756.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P36G, A60P36
Gauge
16 ga
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A603608LP
Zoro #
G6828073
UPC #
783510283407
Country of Origin
United States

Dimensions

Depth
8 in
Height
60 in
Size
60 x 36 x 8 in
Width
36 in
Thickness
16 ga / 1.52 mm
Panel Size
57.00 x 33.00 in / 1448 x 838 mm

Details

Item
Continuous Hinge with Clamps LP,Type 12
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A60P36G, A60P36
Gauge
16 ga
Application
Indoor
NEMA Enclosure Type
12, 13
Color
Gray, White
Features
Large Data Pocket, Dust-Resistant
Standards
UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12 and 13; CSA, File No. 42186: Type 12; IEC 60529, IP65
Weight
143 lb
Data Pocket
Large
Conductive Panel
A60P36G
Protection Rating
NEMA Type 12; NEMA Type 13; IP65
Interior Color
White
Clamp Quantity
3
Exterior Color
Gray
Panel
A60P36

Description

Continuous Hinge with Clamps LP,Type 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.